Shop All Occupancy Sensors
Greengate
Pir Wall Switch 120V Auto/Man V
Mfr # OSW-P-0801-120-V
Zoro # G1226664
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 Inches
- Height 5.0 Inches
- Length 2.75 Inches
- Mounting Wall Switch
- Wattage 600W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # OSW-P-0801-120-V
- Zoro # G1226664
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Width | 3.25 Inches |
Height | 5.0 Inches |
Length | 2.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Switch |
Wattage | 600W |
Voltage Rating | 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 20A (HBL5366CA)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (P1010)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- GREENGATE Decorator Dimmer, All-Load-Bk, Gy, W (WBSD-DEC-C5)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- Greengate Sensors