Shop All Occupancy Sensors
Greengate
Pir Wall Switch 120/277V Auto/Man W
Mfr # OSW-P-1001-MV-W
Zoro # G1226777
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 2.2 Inches
- Wattage 1200W/1800W/2200W
- Amperage Rating 7.942 at (277V)
- Mounting Wall Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OSW-P-1001-MV-W
- Zoro # G1226777
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 2.2 Inches |
Length | 4.6 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 1200W/1800W/2200W |
Amperage Rating | 7.942 at (277V) |
Mounting | Wall Switch |
Voltage Rating | 120/277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Desk Model Tally Counter, Tally II (9841005)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, La (WBSD-010DEC-C2)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- Greengate Sensors