Shop All Occupancy Sensors
Greengate
Pir Wall Switch 120/277V Auto/Man V
Mfr # OSW-P-1001-MV-V
Zoro # G1226698
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 2.2 Inches
- Voltage Rating 120 / 277V
- Length 4.6 Inches
- Mounting Wall Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OSW-P-1001-MV-V
- Zoro # G1226698
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 2.2 Inches |
Length | 4.6 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120 / 277V |
Mounting | Wall Switch |
Wattage | 1800W/2200W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- Greengate Occupancy Sensors