Shop All Occupancy Sensors
Greengate
Pir Dr Ceiling 500Sqft 120-347V
Mfr # OAC-P-0500-DMV
Zoro # G1226707
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.8 Inches
- Width 5.0 Inches
- Length 2.6 Inches
- Mounting Ceiling Mount
- Voltage Rating 120-347V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OAC-P-0500-DMV
- Zoro # G1226707
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 6.8 Inches |
Width | 5.0 Inches |
Length | 2.6 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Ceiling Mount |
Voltage Rating | 120-347V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T951)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- YHIOR L620R 20 Amp 3 Wire Ground Lock Receptacles (YH441366)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- GREENGATE Pir Wall Switch 120/277V Auto/Man V (OSW-P-1001-MV-V)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- Greengate Sensors