Shop All Occupancy Sensors
Greengate
Pir Ceiling 1500 Sqft 120-347V
Mfr # OAC-P-1500-MV
Zoro # G1226673
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.625 Inches
- Width 5.0 Inches
- Voltage Rating 120-347V
- Length 6.75 Inches
- Mounting Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OAC-P-1500-MV
- Zoro # G1226673
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 2.625 Inches |
Width | 5.0 Inches |
Length | 6.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120-347V |
Mounting | Ceiling Mount |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 25mA |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- Greengate Occupancy Sensors