Shop All Wall Switches
Greengate
Office Station 3 White
Mfr # RC-6TSB-OS3-W
Zoro # G1225316
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 Inches
- Width 6.5 Inches
- Length 4.385 Inches
- Mounting Wall Mount
- Voltage Rating 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # RC-6TSB-OS3-W
- Zoro # G1225316
- UPC # 80083657339
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 2.25 Inches |
Width | 6.5 Inches |
Length | 4.385 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Voltage Rating | 24VDC |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- GREENGATE Rc, Individual Dimmers White (RC-6TSB-ZAD-W)
- GREENGATE Rc, Zone 3, Rl White (RC-3TLB-Z3D-W)
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- Greengate Wall Switches