Shop All Wall Switches
Greengate
Office Station 2 White
Mfr # RC-5TSB-OS2-W
Zoro # G1225465
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 Inches
- Height 5.0 Inches
- Voltage Rating 24V
- Length 3.25 Inches
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # RC-5TSB-OS2-W
- Zoro # G1225465
- Country of Origin United States
- Category Wall Switches
Dimensions
Width | 2.75 Inches |
Height | 5.0 Inches |
Length | 3.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 24V |
Mounting | Wall Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- GREENGATE Rc, Zone 3, Rl White (RC-3TLB-Z3D-W)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- JANDORF Push Switch Buttn 3 Term (61213)
- Greengate Wall Switches