Shop All Occupancy Sensors
Greengate
Occ Sensor Dimmer 0-10V, Multi Volt, Wh
Mfr # OSW-P-010-W
Zoro # G1225203
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 Inches
- Height 4.313 Inches
- Wattage 1200 W/2200 W
- Voltage Rating 120/277V
- Length 3.0 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # OSW-P-010-W
- Zoro # G1225203
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Width | 2.25 Inches |
Height | 4.313 Inches |
Length | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 1200 W/2200 W |
Voltage Rating | 120/277V |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 9.747 at (277V) |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- INTERMATIC Line Volt Ceiling Mount Dual Tech Sensor (IOS-CMP-DT-U)
- Greengate Sensors