Shop All Dimmer Switches
Greengate
Occ Sensor Dimmer 0-10V, Multi Volt, Ivry
Mfr # OSW-P-010-V
Zoro # G1225255
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Amperage Rating 9.747 at (277V)
- Width 2.25 Inches
- Wattage 1200 W/2200 W
- Voltage Rating 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # OSW-P-010-V
- Zoro # G1225255
- UPC # 80083758340
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Width | 2.25 Inches |
Length | 3.0 Inches |
Height | 4.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 9.747 at (277V) |
Wattage | 1200 W/2200 W |
Voltage Rating | 120/277V |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- Greengate Dimmer Switches