Shop All Occupancy Sensors
Greengate
Occ Sensor Dimmer 0-10V, Multi Volt, Grey
Mfr # OSW-P-010-G
Zoro # G1225194
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.313 Inches
- Width 2.25 Inches
- Voltage Rating 120/277V
- Amperage Rating 9.747 at (277V)
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OSW-P-010-G
- Zoro # G1225194
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Height | 4.313 Inches |
Width | 2.25 Inches |
Length | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120/277V |
Amperage Rating | 9.747 at (277V) |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Wattage | 1200 W/2200 W |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- Greengate Occupancy Sensors