Shop All Occupancy Sensors
Greengate
Neoswitch Vacancy Pir White
Mfr # VNW-P-1001-MV-W
Zoro # G1224747
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.0 Inches
- Wattage 800W/1200W/2700W
- Mounting Wall Switch
- Length 3.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # VNW-P-1001-MV-W
- Zoro # G1224747
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.0 Inches |
Length | 3.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 800W/1200W/2700W |
Mounting | Wall Switch |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Single Relay, White (LHMTS1-G-WH)
- Greengate Sensors