Shop All Occupancy Sensors
Greengate
Neoswitch Vacancy Dt White
Mfr # VNW-D-1001-MV-N-W
Zoro # G1224729
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 Inches
- Width 3.0 Inches
- Voltage Rating 120 / 277V
- Mounting Wall Switch
- Length 3.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # VNW-D-1001-MV-N-W
- Zoro # G1224729
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 5.0 Inches |
Width | 3.0 Inches |
Length | 3.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120 / 277V |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3630)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J20)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- ILC Replacement For EIKO 11932 (11932)
- Greengate Sensors