Shop All Occupancy Sensors
Greengate
Neoswitch Sensor White
Mfr # ONW-P-1001-MV-W
Zoro # G1224713
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Voltage Rating 120/277V
- Amperage Rating 9.747 at (277V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-P-1001-MV-W
- Zoro # G1224713
- UPC # 80083523863
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Voltage Rating | 120/277V |
Amperage Rating | 9.747 at (277V) |
Mounting | Wall Switch |
Wattage | 1200 W/2200 W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- VAST Safety End Cap, 1-5/8"X1-5/8", White, PK10 (V800NEOCPW-10)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 500 ft Length (16UL1061STRBLA500)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- GREENGATE Ceiling Dt 2000 Sq Ft (OAC-DT-2000)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- ILC Replacement For SATCO 86218 (86-218)
- Greengate Occupancy Sensors