Shop All Occupancy Sensors
Greengate
Neoswitch Dual Tech White
Mfr # ONW-D-1001-MV-N-W
Zoro # G1224607
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 Inches
- Width 3.0 Inches
- Amperage Rating 9.747 at (277V)
- Voltage Rating 120/277V
- Wattage 1200 W/2200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-N-W
- Zoro # G1224607
- UPC # 80083524594
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 5.25 Inches |
Width | 3.0 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 9.747 at (277V) |
Voltage Rating | 120/277V |
Wattage | 1200 W/2200 W |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- GENERAC Maintenance Kit for Generac 4.5L Engine (7991)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Ceiling Vacancy Dt W/Bas 500 Sq Ft (VAC-DT-0501-R)
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- GREENGATE Pir Wall Switch 120/277V Auto/Man V (OSW-P-1001-MV-V)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- Greengate Occupancy Sensors