Shop All Occupancy Sensors
Greengate
Neoswitch Dual Tech Lt Almond
Mfr # ONW-D-1001-MV-N-LA
Zoro # G1224634
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Voltage Rating 120 / 277V
- Length 3.313 Inches
- Wattage 0-800W,0-1200W @120V/0-2700W @ 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-N-LA
- Zoro # G1224634
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120 / 277V |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- Greengate Occupancy Sensors