Shop All Occupancy Sensors
Greengate
Neoswitch Dual Tech Ivory
Mfr # ONW-D-1001-MV-N-V
Zoro # G1224643
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 Inches
- Width 3.0 Inches
- Length 3.313 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Mounting Wall Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-N-V
- Zoro # G1224643
- UPC # 80083524600
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 5.25 Inches |
Width | 3.0 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Mounting | Wall Switch |
Amperage Rating | 9.747 at (277V) |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- Greengate Occupancy Sensors