Shop All Occupancy Sensors
Greengate
Neoswitch Dual Tech Gray
Mfr # ONW-D-1001-MV-N-G
Zoro # G1224616
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 Inches
- Width 3.0 Inches
- Length 3.313 Inches
- Mounting Wall Switch
- Voltage Rating 120 / 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-N-G
- Zoro # G1224616
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 5.25 Inches |
Width | 3.0 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Switch |
Voltage Rating | 120 / 277V |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (23848512)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- Greengate Sensors