Shop All Occupancy Sensors
Greengate
Neoswitch Dt No Neutral Lt Almond
Mfr # ONW-D-1001-MV-LA
Zoro # G1224668
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Wattage 0-800W,0-1200W @120V/0-2700W @ 277V
- Length 3.313 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-LA
- Zoro # G1224668
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Mounting | Wall Switch |
Amperage Rating | 9.747 at (277V) |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 LT)
- Greengate Occupancy Sensors