Shop All Occupancy Sensors
Greengate
Neoswitch Dt No Neutral Ivory
Mfr # ONW-D-1001-MV-V
Zoro # G1224503
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Length 3.313 Inches
- Wattage 0-800W,0-1200W @120V/0-2700W @ 277V
- Mounting Wall Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-V
- Zoro # G1224503
- UPC # 80083524716
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Mounting | Wall Switch |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Voltage Rating | 120 / 277V |
Amperage Rating | 9.747 at (277V) |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- GREENGATE Pir Ceiling 500 Sqft 120-347V (OAC-P-0500-MV)
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- GREENGATE Ceiling Vacancy Dt W/Bas 500 Sq Ft (VAC-DT-0501-R)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- Greengate Sensors