Shop All Occupancy Sensors
Greengate
Neoswitch Dt Dual Relay White
Mfr # ONW-D-1001-DMV-N-W
Zoro # G1224546
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Length 3.313 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Amperage Rating 9.747 at (277V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # ONW-D-1001-DMV-N-W
- Zoro # G1224546
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 9.747 at (277V) |
Voltage Rating | 120 / 277V |
Mounting | Wall Switch |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- Greengate Sensors