Shop All Occupancy Sensors
Greengate
Neoswitch Dt Dual Relay Gray
Mfr # ONW-D-1001-DMV-N-G
Zoro # G1224424
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 Inches
- Width 3.0 Inches
- Mounting Wall Switch
- Length 3.313 Inches
- Wattage 0-800W,0-1200W @120V/0-2700W @ 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-D-1001-DMV-N-G
- Zoro # G1224424
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 5.25 Inches |
Width | 3.0 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Switch |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- GREENGATE Decorator Dimmer, All-Load-Bk, Gy, W (WBSD-DEC-C5)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500CRP)
- Greengate Occupancy Sensors