Shop All Occupancy Sensors
Greengate
Neoswitch Dt Dr No Neutral White
Mfr # ONW-D-1001-DMV-W
Zoro # G1224494
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Amperage Rating 9.747 at (277V)
- Mounting Wall Switch
- Voltage Rating 120 / 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # ONW-D-1001-DMV-W
- Zoro # G1224494
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 9.747 at (277V) |
Mounting | Wall Switch |
Voltage Rating | 120 / 277V |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- Greengate Occupancy Sensors