Shop All Occupancy Sensors
Greengate
H Dt No Neutral White
Mfr # ONW-D-1001-MV-W
Zoro # G1219463
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Mounting Wall Switch
- Length 3.313 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # ONW-D-1001-MV-W
- Zoro # G1219463
- UPC # 80083524709
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Switch |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Wattage | 1200 W/2200 W |
Voltage Rating | 120/277V |
Amperage Rating | 9.747 at (277V) |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 240VAC, 8 Pin (PAP240)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- GREENGATE Pir Ceiling 500 Sqft 120-347V (OAC-P-0500-MV)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- Greengate Occupancy Sensors