Shop All Light Fixture Parts
Greengate
Emergency Power Control For Integrated F
Mfr # RRU-X-UNV
Zoro # G1217808
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.0 Inches
- Height 3.0 Inches
- Voltage Rating 120 / 277V
- Amperage Rating 20 at 277V
- Mounting Fixture Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # RRU-X-UNV
- Zoro # G1217808
- Country of Origin Taiwan, Province of China
- Category Light Fixture Parts
Dimensions
Length | 3.0 Inches |
Width | 5.0 Inches |
Height | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120 / 277V |
Amperage Rating | 20 at 277V |
Mounting | Fixture Mounted |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- GREENGATE Room Controller Pl 3 Zone Dimming (RC3D-PL)
- GREENGATE Switchpack, Heavy Duty, 120/277V (SP20-MV)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- RADIANT Drop Slope Plate Canopy, White (RA49357)
- JUNO LIGHTING JFX Magnetic Driver (JFXDRV 120VAC MLV 20W M30)
- LIVEX LIGHTING Four Light White Lamp Shade (S316)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- Greengate Light Fixture Parts