Shop All Occupancy Sensors
Greengate
Dt Dr Ceiling 2000Sqft 120-347V
Mfr # OAC-DT-2000-DMV
Zoro # G1217266
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.813 Inches
- Width 2.625 Inches
- Amperage Rating 9.747 at (277V)
- Length 5.0 Inches
- Wattage 1500W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OAC-DT-2000-DMV
- Zoro # G1217266
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 6.813 Inches |
Width | 2.625 Inches |
Length | 5.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 9.747 at (277V) |
Wattage | 1500W |
Mounting | Ceiling Mount |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Voltage Rating | 120-347V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P WH)
- Greengate Sensors