Shop All Occupancy Sensors
Greengate
Dt Ceiling 2000 Sqft 120-347V
Mfr # OAC-DT-2000-MV
Zoro # G1217275
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.625 Inches
- Height 6.813 Inches
- Length 5.0 Inches
- Wattage 1200 W-2700 W
- Voltage Rating 120-347V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OAC-DT-2000-MV
- Zoro # G1217275
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 2.625 Inches |
Height | 6.813 Inches |
Length | 5.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 1200 W-2700 W |
Voltage Rating | 120-347V |
Mounting | Ceiling Mount |
Amperage Rating | 9.747 at (277V) |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- SQUARE D Electric Joint Compound (PJC7201)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- Greengate Sensors