Shop All Dimmer Switches
Greengate
Decorator Dimmer, All-Load-W, V, La
Mfr # WBSD-DEC-C2
Zoro # G1217135
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED/CFL, Incandescent, Halogen, Dimmable Fluorescent
- Amperage Rating 5 at (120V)
- Mounting Wall Switch
- Voltage Rating 120V
- Width 2.8 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # WBSD-DEC-C2
- Zoro # G1217135
- UPC # 80083735419
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Width | 2.8 Inches |
Length | 3.25 Inches |
Height | 4.9 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED/CFL, Incandescent, Halogen, Dimmable Fluorescent |
Amperage Rating | 5 at (120V) |
Mounting | Wall Switch |
Voltage Rating | 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- LEVITON DIMMER SWITCH DIMMER 400W (6404-2)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-3PS-MN)
- Greengate Dimmer Switches