Shop All Occupancy Sensors
Greengate
Decorator Dimmer, All-Load-Bk, Gy, W
Mfr # WBSD-DEC-C5
Zoro # G1217144
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9 Inches
- Width 2.8 Inches
- Lamp Type LED/CFL, Incandescent, Halogen, Dimmable Fluorescent
- Amperage Rating 5 at (120V)
- Voltage Rating 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # WBSD-DEC-C5
- Zoro # G1217144
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Height | 4.9 Inches |
Width | 2.8 Inches |
Length | 3.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED/CFL, Incandescent, Halogen, Dimmable Fluorescent |
Amperage Rating | 5 at (120V) |
Voltage Rating | 120V |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- HUBBELL Plug (HBL4200PS2W)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- Greengate Occupancy Sensors