Shop All Occupancy Sensors
Greengate
Decorator Dimmer 0-10V, All-Load-W, V, A
Mfr # WBSD-010DEC-C1
Zoro # G1217074
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 Inches
- Height 5.0 Inches
- Length 3.2 Inches
- Voltage Rating 120V/277V
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # WBSD-010DEC-C1
- Zoro # G1217074
- UPC # 80083735266
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Width | 2.75 Inches |
Height | 5.0 Inches |
Length | 3.2 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120V/277V |
Mounting | Surface Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- RACO Grounding Screw, NOVAL Accessory, Steel, Floor Box (998)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- GREENGATE Ceiling Dt 2000 Sq Ft (OAC-DT-2000)
- Greengate Occupancy Sensors