Shop All Dimmer Switches
Greengate
Decorator Dimmer 0-10V, All-Load-Bk, Gy, W
Mfr # WBSD-010DEC-C5
Zoro # G1217004
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 6A at 277V
- Width 2.75 Inches
- Length 3.2 Inches
- Mounting Surface Mount
- Voltage Rating 120 / 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # WBSD-010DEC-C5
- Zoro # G1217004
- UPC # 80083734719
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.75 Inches |
Length | 3.2 Inches |
Height | 5.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 6A at 277V |
Mounting | Surface Mount |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- Greengate Lighting Controls