Shop All Lighting Photocontrols
Greengate
Daylight Sensor Rc, Cat5
Mfr # DSRC-FMOIR
Zoro # G1217013
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Ceiling Mount
- Height 1.25 Inches
- Width 3.0 Inches
- Voltage Rating 24VDC
- Length 2.0 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # DSRC-FMOIR
- Zoro # G1217013
- Country of Origin Malaysia
- Category Lighting Photocontrols
Dimensions
Height | 1.25 Inches |
Width | 3.0 Inches |
Length | 2.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Ceiling Mount |
Voltage Rating | 24VDC |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-750SP-BLACK)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- INTERMATIC Wall Mount Electronic Photocontrol 120-277V (EK4336S)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- Greengate Sensors