Shop All Occupancy Sensors
Greengate
Ceiling Vacancy Us W/Bas 1000 Sq Ft
Mfr # VAC-U-1000-R
Zoro # G1216243
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 Inches
- Width 5.0 Inches
- Mounting Surface Mount
- Length 6.125 Inches
- Voltage Rating 10-30VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # VAC-U-1000-R
- Zoro # G1216243
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 2.5 Inches |
Width | 5.0 Inches |
Length | 6.125 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Voltage Rating | 10-30VDC |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFIC)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050B)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 25A, 600V AC, Non-Indicating (A6T25)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- GREENGATE Pir Wall Switch 120/277V Auto/Man V (OSW-P-1001-MV-V)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- Greengate Sensors