Shop All Occupancy Sensors
Greengate
Ceiling Pir 500 Sq Ft
Mfr # OAC-P-0500
Zoro # G1216234
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.0 Inches
- Height 6.701 Inches
- Voltage Rating 10-30VDC
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Amperage Rating 25mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OAC-P-0500
- Zoro # G1216234
- UPC # 80083579129
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 5.0 Inches |
Height | 6.701 Inches |
Length | 2.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 10-30VDC |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 25mA |
Mounting | Ceiling Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- GREENGATE Pir Wall Switch 120/277V Auto/Man V (OSW-P-1001-MV-V)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- ILC Replacement For EIKO 11932 (11932)
- Greengate Sensors