Shop All Occupancy Sensors
Greengate
Ceiling Pir 1500 Sqft 120-347V Dr
Mfr # OAC-P-1500-DMV
Zoro # G1216329
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.1 Inches
- Height 2.8 Inches
- Length 6.7 Inches
- Mounting Ceiling Mount
- Voltage Rating 120-347V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # OAC-P-1500-DMV
- Zoro # G1216329
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 5.1 Inches |
Height | 2.8 Inches |
Length | 6.7 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Ceiling Mount |
Voltage Rating | 120-347V |
Wattage | 1500W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- Greengate Sensors