Shop All Occupancy Sensors
Greengate
Ceiling Dt W/Bas 1000 Sq Ft
Mfr # OAC-DT-1000-R
Zoro # G1216347
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.625 Inches
- Height 6.813 Inches
- Length 5.0 Inches
- Amperage Rating 25mA
- Voltage Rating 10-30VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # OAC-DT-1000-R
- Zoro # G1216347
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 2.625 Inches |
Height | 6.813 Inches |
Length | 5.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 25mA |
Voltage Rating | 10-30VDC |
Mounting | Ceiling Mount |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- LEVITON Locking Connector (2313)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- Greengate Occupancy Sensors