Shop All Occupancy Sensors
Greengate
Cat5 Coupler To Sensor-With Resistor
Mfr # OCC-RJ45
Zoro # G1216128
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.875 Inches
- Width 1.5 Inches
- Length 1.75 Inches
- Voltage Rating 24V
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OCC-RJ45
- Zoro # G1216128
- UPC # 80083814572
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 0.875 Inches |
Width | 1.5 Inches |
Length | 1.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 24V |
Mounting | Wall Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK10 (ITCSN-2000-12"-BLACK-10 PCS)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320H)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GREENGATE Ceiling Vacancy Dt W/Bas 500 Sq Ft (VAC-DT-0501-R)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- Greengate Occupancy Sensors