Shop All Mechanical Lugs
Greengard
Conn Wire Ground Grn Cd6
Mfr # 19-095
Zoro # G9035681
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
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
- Brand Greengard
- MFR # 19-095
- Zoro # G9035681
- UPC # 32076190958
- Country of Origin United States
- Category Mechanical Lugs
Description
Specifically designed for making positive ground connections with a hole in the tip of the connector to feed ground wire through. GreenGard connectors feature the same live-action as GB WingGuard connectors with knurled wings for a sure grip and greater twisting leverage/torque. In addition GreenGard connectors offer added plating protection for corrosion resistance in grounding applications. Inside the connector a zinc-plated square wire spring ensures a secure connection that resists corrosion. The thermoplastic shell is designed for long-lasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires. Use for ground applications building wire lighting fixtures luminaries and signs.
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
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- Greengard Lugs & Split Bolts