Shop All Tap Sets
Greenfield Threading
52PC Plug Hand Taps and Round Adjustable Dies Set #4-40 To 1-14 UNC UNF & UNS & 1/8-27NPT
Mfr # 423006
Zoro # G4804401
original price:
$1,515.41
5% off
new price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug, Taper
- Number of Flutes 3, 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 423006
- Zoro # G4804401
- UPC # 662355423066
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 7/8"-14, 1"-14, M14x1.5, M18x1.5, #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/4"-18, 3/8"-18, 1/2"-14 |
Size Range | 1/8" to 1" |
Max. Tap Thread Size | 1"-14 |
Min. Tap Thread Size | 1/4"-20 |
Tap Overall Length | Table 302 |
Thread Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1-14 NS, 1/2-13 NC, 1/2-14 NPT, 1/2-20 NF, 1/4-18 NPT, 1/4-20 NC, 1/4-28 NF, 1/8-27 NPT, 3/4-16 NF, 3/8-16 NC, 3/8-18 NPT, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-12 NC, 9/16-18 NF, M14 x 1.5, M18 x 1.5 |
55% Thread Drill Size | #13, #21, #3, #32, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 14.20mm, 14.80mm, 17.90mm, 20.90mm, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 8.40mm, I, W |
65% Thread Drill Size | #23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 13/16 in, 17.70mm, 17/64 in, 2.30mm, 3.50mm, 37/64 in, 4.15mm, 4.60mm, 7/32 in, P, R, V |
Dimensions Standard | Fractional Inch |
Max. Die Thread Size | 1"-14 |
Min. Bore Dia. | 1/4 in -20 NC |
Die Thread Sizes Included | 1-14 NS, 1/2-13 NC, 1/2-20 NF, 1/4-20 NC, 1/4-28 NF, 3/4-16 NF, 3/8-16 NC, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-18 NF |
Tap Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1-14 NS, 1/2-13 NC, 1/2-14 NPT, 1/2-20 NF, 1/4-18 NPT, 1/4-20 NC, 1/4-28 NF, 1/8-27 NPT, 3/4-16 NF, 3/8-16 NC, 3/8-18 NPT, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-12 NC, 9/16-18 NF, M14 x 1.5, M18 x 1.5 |
75% Thread Drill Size | #21, #25, #36, #7, 11.40mm, 12.20mm, 13.60mm, 14.50mm, 17.50mm, 2.20mm, 20.40mm, 27/64 in, 3.40mm, 4.45mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, U |
Tap Shank Dia. | Table 302 |
Description
Tap and Die Set, Number of Pieces 52, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1-14 NS, 1/2-13 NC, 1/2-14 NPT, 1/2-20 NF, 1/4-18 NPT, 1/4-20 NC, 1/4-28 NF, 1/8-27 NPT, 3/4-16 NF, 3/8-16 NC, 3/8-18 NPT, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-12 NC, 9/16-18 NF, M14 x 1.5, M18 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Outside Radius Gauge (ORG-3600)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- GREENFIELD THREADING Tap Set, #10-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174508)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-40 UNC (174536)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D6 M10x1.50 (174548)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- Greenfield Threading Taps