Shop All Hand Taps
Greenfield Threading
Straight Hand Tap
Mfr # 173076
Zoro # G410037495
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 0.9400 in
- Overall Length 3.3800 in
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173076
- Zoro # G410037495
- UPC # 093367009922
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 0.9400 in |
Overall Length | 3.3800 in |
Shank Dia. | 0.3670 in |
Tap Length Standard | USCTI |
Drill Bit Size | 0.500 in |
Thread Size | 1/2-13 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.4375 x 0.2750 in |
Shank Length | 0.4375 in |
Description
Straight Hand Tap, Thread Size 1/2-13, UNC, Taper, Overall Length 3.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.9400 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H2, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- TUNGALOY Turning Indexable Insert, SPG422 LX, PK10 (6807064)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1"-8 (T/A54926)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Metric Hand Tap Set (029514AS)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- Greenfield Threading Hand Taps