Shop All Hand Taps
Greenfield Threading
Straight Hand Tap
Mfr # 173075
Zoro # G710037508
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 0.9400 in
- Overall Length 3.3800 in
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173075
- Zoro # G710037508
- UPC # 093367009915
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 0.9400 in |
Overall Length | 3.3800 in |
Shank Dia. | 0.3670 in |
Thread Size | 1/2-13 |
Drill Bit Size | 0.500 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 27/64 in |
Shank Length | 0.4375 in |
Square Size | 0.4375 x 0.2750 in |
Description
Straight Hand Tap, Thread Size 1/2-13, UNC, Taper, Overall Length 3.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.9400 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- MARSHALLTOWN TROWL 1/8"" V-NOTCH RED (6261)
- MARTOR Hook Blade No.98 (100 Per Box) (98.70)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- IRWIN 38x16 NC Tap (8134)
- DRILL AMERICA 1/4"-28 Carbon Steel Plug Hand Tap (DWTP1/4-28)
- DRILL AMERICA 9/16"-20 HSS Plug Hand Tap (DWTST9/16-20P)
- Greenfield Threading Taps