Shop All Hand Taps
Greenfield Threading
Straight Hand Tap
Mfr # 173074
Zoro # G410037563
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 0.7500 in
- Overall Length 2.9400 in
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173074
- Zoro # G410037563
- UPC # 093367009908
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 0.7500 in |
Overall Length | 2.9400 in |
Shank Dia. | 0.3810 in |
Tap Length Standard | USCTI |
Thread Size | 3/8-16 |
Drill Bit Size | 0.375 in |
Square Size | 0.4375 x 0.2860 in |
75% Thread Drill Size | 8.00 mm |
Shank Length | 0.4375 in |
Description
Straight Hand Tap, Thread Size 3/8-16, UNC, Taper, Overall Length 2.9400 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.00 mm, Thread Limit H3, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Wood Hndl (CF726B)
- QEP Glass Tile Nipper, 1/4 In Cap, Blue (32010)
- URREA Heavy duty C-Clamp 4" (404PRO)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 9/16"-18 (DWT54766)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Plug Tap (DWT60886)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Tap Set (DWT54731)
- Greenfield Threading Hand Taps