Shop All Hand Taps
Greenfield Threading
Straight Hand Tap
Mfr # 173072
Zoro # G610037585
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 0.6900 in
- Overall Length 2.7200 in
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173072
- Zoro # G610037585
- UPC # 093367009885
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 0.6900 in |
Overall Length | 2.7200 in |
Shank Dia. | 0.3180 in |
Tap Length Standard | USCTI |
Drill Bit Size | 0.312 in |
Thread Size | 5/16-18 |
Shank Length | 0.375 in |
Square Size | 0.3750 x 0.2380 in |
75% Thread Drill Size | F |
Description
Straight Hand Tap, Thread Size 5/16-18, UNC, Taper, Overall Length 2.7200 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.6900 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive T27 Torx Bit Socket, Torx 3/8" Drive (CMMT34488)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- MILWAUKEE TOOL 5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9603)
- SUPERIOR TILE CUTTER AND TOOLS Brush, Grout Cleaning, 2-1/2inx1/2in Head (ST171)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Taper Tap (DWT60865)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- DRILL AMERICA 3"-8 HSS Plug Hand Tap (DWTST3-8P)
- Greenfield Threading Taps