Shop All Hand Taps
Greenfield Threading
Straight Hand Tap
Mfr # 173069
Zoro # G910037490
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 0.6300 in
- Overall Length 2 1/2 in
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 173069
- Zoro # G910037490
- UPC # 093367009854
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 0.6300 in |
Overall Length | 2 1/2 in |
Shank Dia. | 0.2550 in |
Tap Length Standard | USCTI |
Drill Bit Size | 0.250 in |
Thread Size | 1/4-20 |
Square Size | 0.3125 x 0.1910 in |
Shank Length | 0.3125 in |
75% Thread Drill Size | #7 |
Description
Straight Hand Tap, Thread Size 1/4-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- JORGENSEN Clamp Bar Light Duty Steel 6In (3706-LD)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS210)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54292)
- WALTER SURFACE TECHNOLOGIES 10-32Nf Taper Sst+ Hss Hand Taps Pk 3 (03A104)
- DRILL AMERICA 2-5/16"-12 HSS Plug Hand Tap (DWTST2-5/16-12P)
- Greenfield Threading Taps