Shop All Hand Taps
Greenfield Threading
Straight Hand Tap
Mfr # 173068
Zoro # G810037439
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 0.6300 in
- Overall Length 2.5000 in
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173068
- Zoro # G810037439
- UPC # 093367009847
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 0.6300 in |
Overall Length | 2.5000 in |
Shank Dia. | 0.2550 in |
Tap Length Standard | USCTI |
Thread Size | 1/4-20 |
Drill Bit Size | 0.250 in |
75% Thread Drill Size | #7 |
Shank Length | 0.3125 in |
Square Size | 0.3125 x 0.1910 in |
Description
Straight Hand Tap, Thread Size 1/4-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 3-1/2" 89MM 1887 (C25043)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- MAYHEW Pry Bars, Alignment Pry Bar, 42 In. L (40023)
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- DRILL AMERICA 1-7/8"-18 HSS Plug Hand Tap (DWTST1-7/8-18P)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- Greenfield Threading Taps