Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Tap, Semi-Bottoming, 4 Flutes
Mfr # 330293
Zoro # G2837882
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.08mm
- Tap Material High Speed Steel
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330293
- Zoro # G2837882
- UPC # 093367302931
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.08mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Thread Length | 28.58mm |
Pitch Diameter Limit | D5 |
Square Size | 6.05 mm |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Tap Length Standard | USCTI |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Semi-Bottoming, Overall Length 69.06 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- IRWIN Countersink Hss#10 Irwin (1882783)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (307053)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- Greenfield Threading Taps