Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 330014
Zoro # G4349335
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M16-1.50
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330014
- Zoro # G4349335
- UPC # 662355148709
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M16-1.50 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 74.68mm |
Pitch Diameter Limit | D6 |
Thread Length | 19.05mm |
75% Thread Drill Size | 14.50 mm |
Shank Length | 2 in |
55% Thread Drill Size | 14.90 mm |
Tap Length Standard | USCTI |
Square Size | 9.14 mm |
Thread Size | M16x1.5 |
65% Thread Drill Size | 14.70 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Taper, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- MILWAUKEE TOOL 3/16" Thunderbolt Titanium Coated Drill Bit (48-89-2209)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- STAR ASIA 33 Pc Multi-Bit Precision Screwdriver Set (16093)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- Greenfield Threading Taps