Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 330012
Zoro # G4349231
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 3.58mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330012
- Zoro # G4349231
- UPC # 662355148358
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 3.58mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 46.04mm |
Pitch Diameter Limit | D5 |
Thread Length | 12.70mm |
75% Thread Drill Size | 10.78 mm |
Shank Length | 1 23/32 in |
Thread Size | M12x1.25 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 10.94 mm |
Square Size | 6.99 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Taper, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Interchangeable Ratcheting Crimping Set, 220 Piece (AST9478)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- POSI LOCK T-Handle (10457)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- Greenfield Threading Taps