Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 329057
Zoro # G4349441
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.93mm
- Tap Thread Size M24-3.00
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 329057
- Zoro # G4349441
- UPC # 662355149096
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.93mm |
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Thread Length | 12.70mm |
Pitch Diameter Limit | D8 |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
55% Thread Drill Size | 55/64 in |
Shank Length | 2 21/32 in |
Tap Length Standard | USCTI |
Thread Size | M24x3 |
Square Size | 14.48 mm |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x3, Metric Coarse, Taper, Overall Length 24.62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wrench A50 (0301255)
- MAKITA Portable Rise Miter Saw Stand (WST05)
- TEKTON 19 mm Flat End Hex L-Key (KLX22190)
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- Greenfield Threading Straight Flute 4-Flute Taps