Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 328877
Zoro # G4349387
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 10.90mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328877
- Zoro # G4349387
- UPC # 662355148778
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 10.90mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 91.19mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D7 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 5/8 in |
Thread Size | M18x2.5 |
55% Thread Drill Size | 16.20 mm |
75% Thread Drill Size | 15.50 mm |
Shank Length | 2 3/16 in |
Square Size | 10.31 mm |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric Coarse, Taper, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.69 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Draw Stud (60166)
- SUPERIOR TILE CUTTER AND TOOLS A Type Handle for Tile Cutters (ST070)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- Greenfield Threading Straight Flute 4-Flute Taps