Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 328699
Zoro # G7684358
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M6-1.00
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328699
- Zoro # G7684358
- UPC # 093367286996
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.48mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Tap Length Standard | USCTI |
Thread Size | M6x1 |
Square Size | 4.85 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric Fine, Taper, Overall Length 63.50 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1302001501)
- KRAFT TOOL Pool Trowel, Pro-Form, 13-5/8" Shank, 24x5" (CF297BPF)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- MILWAUKEE TOOL 12" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5017)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- Greenfield Threading Taps